Crimp System Pliers for exchangeable crimping dies with multi-component grips burnished 200 mm

Article no.: 97 43 66 EVO
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 97 43 66 EVO
EAN / GTIN 4003773090014
Manufacturer number 97 43 66 EVO
L-Number L70010 2394

Description

Description:

  • 97 43 66 EVO Crimp System Pliers Only one tool for almost 1000 crimping applications: usable with all crimping dies and locators 97 49 XX.
  • Specially modified system pliers: optimised for MC4EVO 2 connectors up to 10 mm².
  • Professional standard for large photovoltaic installations.
  • Almost parallel crimping motion.
  • Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable).
  • Crimping pressure has been set precisely (calibrated) in the factory and can be adjusted.
  • Optimum transmission of force due to lever action for fatigue-reduced operation.
  • For one- and two-handed operation.
  • The 97 43 66 EVO includes a locator for precise positioning of MC4 EVO 2.
  • An additional locator is available for all MC4 series solar connectors (97 49 71 1).
  • Crimping dies for applications that go beyond the range offered are available on request.
  • Special quality chrome vanadium electric steel, oil-hardened.
  • Application: MC4 EVO2- Capacity in square millimetres: 4.
  • 0 — 10.
  • 0mm²- AWG: 12 / 10 / 8

Advantage:

  • Almost parallel crimping motion
  • Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable)
  • Crimping pressure has been set precisely (calibrated) in the factory and can be adjusted
  • Optimum transmission of force due to lever action for fatigue-reduced operation
  • For one- and two-handed operation

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart