Crimp System Pliers for exchangeable crimping dies with multi-component grips burnished 200 mm

Article no.: 97 43 05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Crimping tool

Identification numbers & Classifications

Article number 97 43 05
EAN / GTIN 4003773031031
Manufacturer number 97 43 05
L-Number L70010 523

Description

Description:

  • just one tool for almost 1000 crimping applications
  • almost parallel crimping motion
  • Consistently high crimping quality thanks to precision dies and ratchet mechanism (unlockable)
  • tools have been set precisely (calibrated) in the factory
  • optimum transmission of force due to lever action for fatigue-reduced operation
  • ergonomically designed handles
  • different locators for precise positioning of the connectors
  • crimping dies for applications not covered in the range offered here, may be available on request
  • with attached crimping dies for non-insulated open plug-type connectors (4.8 and 6.3 mm connector width)

Feature:

  • Application: Crimp System Pliers for non-insulated open plug-type connectors (4.8 and 6.3 mm connector width)
  • Capacity in square millimetres: 0.5 - 6.0mm²
  • Number of crimping positions: 3
  • AWG: 20 - 10
  • burnished
  • with multi-component grips

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart