IMPACT tyre wrench set 1/2″ 3pcs

Article no.: 96838103
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification numbers & Classifications

Article number 96838103
EAN / GTIN 4018754331161
Manufacturer number 96838103
L-Number L60010 7420

Description

Description:

  • 1/2″ IMPACT sockets for wheel mounting
  • Protective sleeves for protecting the aluminum rims
  • color coded: green 17 mm, blue 19 mm, red 21 mm
  • For machine operation
  • 6-edged profile
  • Long design
  • Hole and groove secured by pin and O-ring
  • In a plastic box with a transparent lid
Content 3-part:No. 51IMP K: 17, 19, 21 mm

Feature:

  • Number of tools: 3
  • Content: 1/2″ IMPACT sockets 17, 19, 21 mm
  • Square drive inside (inch): 1/2″
  • Weight: 826 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart