DRALL+ set of screwdrivers i.TCS inlay TCS 4620/4660 VDE 10767 27pcs

Article no.: 96831168
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version with tool kit
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 96831168
EAN / GTIN 4018754186129
Manufacturer number 96831168
L-Number L60010 3813

Description

Description:

  • 530 x 350 x 35 mm
Content 27-part:
  • 6 flat-blade screwdriver No. 4620:Gr. 1 (0.6 x 3.5 x 75 mm);Gr. 2 (0.8 x 4.0 x 100 mm);Gr. 4 (1.2 x 6.5 x 150 mm);Gr. 5 (1.6 x 8.0 x 175 mm);Gr. 6 (1.6 x 10.0 x 200 mm);Gr. 7 (2.0 x 12.0 x 200 mm)
  • 1 flat-blade screwdriver No. 4628:Gr. 1 (0.4 x 2.5 x 60 mm)
  • 3 #4630 Phillips screwdriver :PH1; PH2; PH3
  • 1 #4632 Phillips screwdriver :PH4
  • 3 Phillips screwdriver No. 4640:PZ0; PZ1; PZ2
  • 1 VDE flat-blade screwdriver No. 4660 VDE:Gr. 1 (0.4 x 2.5 x 75 mm)
  • 1 flat-blade screwdriver No. 4724:Gr. 2 (1.0 x 5.5 x 25 mm)
  • 1 #4734 Phillips screwdriver :PH2
  • 1 Phillips screwdriver No. 4744:PZ1
  • 9 angle screwdriver No. 10767/9:1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm

Feature:

  • Number of tools: 27
  • Drawer division: 3/3
  • Weight: 2200 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart