Assortment tool TCS L-BOXX® Industrie-Set 82 pcs.

Article no.: 96830701
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96830701
EAN / GTIN 4018754344208
Manufacturer number 96830701

Description

Description:

- Safely integrated into the Tool Control System (TCS)Contents 82 pieces:7 combination spanners OPEN BOX No. 13: 8; 10; 13; 17; 19; 22; 24 mm1 bit box No. 1206: 1 bit holder , L. 25 mm: SL4;5;6 mm (2x) , PH1;2;3 (3x) , PZ1;2;3 (3x) , T10;15;20;25;27;30;40 (2x) , T BO10;15;20;25;27;30;40 , INHEX 3;4;5 mm , L. 75 mm: SL6 mm , PH2;3 , PZ1;2 , T20;25 , 56-piece1 bit holder No. 543: L. 38 mm1 bit ratchet screwdriver 1/4″ No. 4008-2: L. 95 mm1 extension 1/2″ No. 509: L. 130 mm1 ratchet 1/2″ No. 512: L. 265.5 mm11 sockets 1/2″No. 52: 8; 10; 12; 13; 16; 17; 18; 19; 22; 24, 27 mm1 locksmith's hammer no. 10961: 500 g1 adjustable open-ended spanner no. 4025: max. 34 mm1 octagonal centre punch no. 105: L. 120 mm Ø10 mm1 magnetic lifter mini no. 12600: 270 g

Feature:

  • Number of tools: 82 pc.
  • Weight (g): 4536 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart