Bicycle tool set Rad-Set 730/2 L.230mm W.102mm H.40mm 18 pcs.

Article no.: 96500002
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96500002
EAN / GTIN 4018754343959
Manufacturer number 96500002

Description

Description:

- mobile bicycle workshop in practical textile bag with STAHLWILLE logo for easy and secure attachment to the frame
- high-quality bicycle tool for common screw profiles: Hexagon socket, hex and TORX®Top feature torque wrench no. 730/2 Quick:
- click-type torque wrench with audible and perceptible click signal
- very slim and ergonomic design for low torques of 4 - 20 N-m
- flash adjustment thanks to easy-to-operate clamping lever in the handle
- controlled tightening of sensitive components, e.g. carbon fibre, aluminium, etc. e.g. carbon, aluminiumContents 18 pieces:1 MANOSKOP® torque wrench no. 730/2 QUICK1 QuickRelaease socket ratchet no. 735/43 double open-ended spanners No. 12: 6 x 6; 7 x 7; 10 x 10 mm; 50 and 75° jaw position5 hexagon socket TORX® sockets 1/4″ No. 44 K: 3; 4; 5; 6; 8 mm5 TORX® screwdriver sockets 1/4″ No. 44 KTX: T10; T15; T20; T25; T271 Mini QuickRelease fine-tooth ratchet 1/4″ No. 418QR: L. 90 mm1 QuickRelease extension 1/4″ No. 405QR: L. 54 mm1 Mini water pump pliers No. 6515: L. 125 mm

Feature:

  • Number of tools: 18 pc.
  • Width mm (b): 102 mm
  • Width internal: 85 mm
  • Height mm (h): 40 mm
  • Length mm (L): 230 mm
  • Internal length: 208 mm
  • Weight (g): 692 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart