Combination ratcheting spanner set 17F/6 6 pcs.

Article no.: 96411708
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 96411708
EAN / GTIN 4018754345328
Manufacturer number 96411708
L-Number L60010 8315

Description

Description:

- metric, equal spanner widths
- flat design
- 15° jaw position
- ring with double hexagon
- integrated ratchet with 72 teeth, working angle 5°
- change of direction by turning the spanner
- reinforced connection between jaw and shank
- stable, slim and lightweight design
- high flexural strength thanks to double-T profile
- grippy, pleasant feel thanks to the STAHLWILLE round finish
- Die-forged, hardened and cooled in an oil bath
- Chrome Alloy Steel, chrome-plated
- in sturdy roll-up pouch with hook-and-loop fastener made of polyester
- mesh inserts allow the inserted tool to be seen
- secure protection of the tool with minimal space requirements
- embroidered STAHLWILLE logo

Feature:

  • Number of tools: 6 pc.
  • Alloy: Chrome Alloy Steel
  • Model No.: 17F/6
  • Surface: chrome-plated
  • Weight (g): 860 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart