{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for workstations and storage equipment | Tool cabinet | |
Height | 26 mm | |
suitable for drawer front height | 50 and more mm | |
for tools with bores ⌀ | 22 mm | |
Material | with plastic coating | |
Colour | red | |
Internal thread | M4 | |
Set contents | 5 | |
Type of product | Face mill cutter holder |
Article number | 960670 22 | |
EAN / GTIN | 4045197334220 | |
Manufacturer number | 960670 22 |