{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type of product | Socket spanner |
Article number | 953SPC | |
EAN / GTIN | 4000896180585 | |
Manufacturer number | 953SPC | |
L-Number | L60140 4656 |
Socket ∙ hexagon 850-5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
Reversible ratchet 863P
Spin type speeder 866U
Extension 867-4
Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-21 ∙ 900-22 ∙ 900-24 ∙ 900-27
Reversible ratchet 916SP
Extension 917-5
Extension 918-10
Bit 2204N-2 ∙ 2204N-3 ∙ 2204N-4 ∙ 2204N-5 ∙ 2204N-6
Bit 2208N-4 ∙ 2208N-6 ∙ 2208N-8
Bit 2215N-PH1 ∙ 2215N-PH2
Bit 2216N-PZ1 ∙ 2216N-PZ2
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T30
Adapter 2250-1