Trough height 25 mm 1K 6X6/2

Article no.: 951415 6X6/2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
5,063 pieces in stock

Select article variation and quantity

Width×depth in G / type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 150 mm
Depth 150 mm
Width in G 6
Depth in G 6
Number of compartments in box 2
Total number of troughs 2
suitable divider plates No. 951275 size A
Type of product Trough insert

Identification numbers & Classifications

Article number 951415 6X6/2
EAN / GTIN 4062406151706
Manufacturer number 951415 6X6/2

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart