{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | easyPick | |
Height | 50 mm | |
Width | 50 mm | |
Depth | 75 mm | |
Width in G | 2 | |
Depth in G | 3 | |
Number of compartments in box | 1 | |
Colour | anthracite | |
Type of product | Small parts storage bins |
Article number |
951251 2X3/1
Copy |
|
EAN / GTIN |
4062406148539
Copy |
|
Manufacturer number |
951251 2X3/1
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |