easyPick small parts storage bin set, 36×24G, Drawer front height / type: 50/1

Article no.: 950550 50/1
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
Subsequent delivery

Select article variation and quantity

Drawer front height / type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 25 mm
suitable from drawer front height ≥ 50 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 24
suitable for drawers usable width 900 mm
suitable for drawers usable depth 600 mm
Weight 2.244 kg
Type of product Small parts storage bins

Identification & Classification

Article number 950550 50/1
Copy
EAN / GTIN 4062406153427
Copy
Manufacturer number 950550 50/1
Copy
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 36×24G.

Suitable for:

Drawers 36×24G.

Content:

easyPick small parts storage bin No. 951210: 9 × size 4×4/2; 18 × size 4×4/1; 12 × size 6×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Direct purchase

Add an article directly to the cart: Please state article number or article code here.

Sign in to your Account

To shopping cart