Storage shelf, Front height: 100mm

Article no.: 935130 100
plus VAT at the current rate Prices plus delivery costs
on request
Available in > 8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Front height (mm) Unit price incl. VAT
  • Shelf load capacity / maximum distributed shelf load (on metal): 200
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1.2 mm
Shelf load capacity / maximum distributed shelf load (on metal) 200 kg
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Width 703 mm
Depth 675 mm
Width in G 26
Depth in G 24
Front height 100 mm
Application range Drawer/shelf combination unit
Storage shelf version fixed shelf; straight shelf
Type of product Storage shelf

Identification numbers & Classifications

Article number 935130 100
EAN / GTIN 4062406111366
Manufacturer number 935130 100

Description

Version:

Made of sheet metal with cross-bracing on the underside.
Always required when it is intended to combine swing doors / sliding doors with drawers. This is necessary because the swing doors/ sliding doors require stops 50 mm above and below them as part of the front fittings. Load capacity 200 kg.

Colour:

Light grey RAL 7035, powder-coated.

Note:

  • The storage shelf also acts as the locking base in combination with the central locking No. 935590, 935595. Prepared for mounting cylinder locks in the fascia.
  • 25 mm high storage shelves cannot be combined with intermediate bridging rails and end rails.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart