{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer runner extension (partial/full extension) | 90 % | |
Drawer runner extension | Anti-tilt lock | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Model | W7 | |
Height | 830 mm | |
Width | 600 mm | |
Depth | 630 mm | |
Usable height for drawers | 720 mm | |
Weight | 31 kg | |
Type of product | Tool cabinet body |
Article number | 933820 W7 | |
Manufacturer number | 933820 W7 |