Replacement lens Grey 23% sv exc.

Article no.: 9320257
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Glasses lens

Identification numbers & Classifications

Article number 9320257
EAN / GTIN 4031101869728
Manufacturer number 9320257

Description

Description:


  • Product category: Accessories
  • Product name: Ersatzscheiben
  • Product type: Replacement lens
  • Level of protection: 5-2,5
  • Lens tint: Grey 23%
  • Lens tint characteristics: Signal colour detection
  • Search colour (filter) of lens: Grey
  • Transmission: 23%
  • Other markings on lens: W 1 BT KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart