DigiTorque V02, torque handle with digital display

Article no.: 9320.Set A3 CBB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DigiTorque
Measurement technology electronic
Drive profile Screwdriver for TORX® screws
Type of product Torque screwdriver

Identification numbers & Classifications

Article number 9320.Set A3 CBB
EAN / GTIN 7610733288656
Manufacturer number PB 9320.Set A3 CBB
L-Number L60060 3167

Description

Description:

  • DigiTorque V02, torque screwdriver set in practical ToolBox, with digital display
  • for screwdriving work with repeatable tightening torque (certified +/- 6% )
  • for machining, interchangeable blades PB 215 for Torx® screws, torque range 1.0–5.0 Nm
  • interchangeable blades with precise, true-to-size tips, optimal fit in the screw heads
  • two-component handle with soft casing, comfortable handling
  • electronics with NFC interface, easy adjustment for recalibration with NFC or via key function
  • automatic release, supported by an audible and perceptible click
  • turnable head with analog scale, easily adjustable without auxiliary tools
  • exchangeable battery cell, type CR1/3N 3 Volt lithium
  • guarantee for torque handles, 3 years from the purchase date for manufacturing and material errors
  • calibration and, where necessary, alignment recommended after 5000 clicks or once a year
  • calibration recommended via accredited test center or manufacturer

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart