Cordless drill set ∙ 18 V ∙ 2.5 Ah (Ampere hours) ∙ 4-piece ∙ 4-pieces

Article no.: 9230-2/4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Power supply Mains operated
Battery voltage 18 V
Type of product Drill/driver

Identification & Classification

Article number 9230-2/4
Copy
EAN / GTIN 4000896218967
Copy
Manufacturer number 9230-2/4
Copy
L-Number L60140 4459
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • High efficiency thanks to brushless motor
  • 4-piece set ∙ in textile bag:
    1 cordless drill
    1 quick charger
    2 Li-ion rechargeable batteries 18 V, 2 Ah
  • 18 V, 2 Ah
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Metal quick-clamping drill chuck 1-13 mm
  • Selectable torque settings 15 + 1 drilling
  • Revolutions per minute Step 1: 0–560
    Revolutions per minute Step 2: 0–1900
  • Vibration acceleration screwing: 0.8 m/s2
    Vibration acceleration drilling: 2.3 m/s2
  • Robust machine housing
  • Suitable for continuous operation
  • Including belt clip, attachable on both sides
  • Weight with battery pack: 1.68 kg (only sets 9230-2 and 9230-2/4)
    Weight without battery pack: 1.27 kg
  • Brushless DC motor (BLDC):
    • Longer service life, less wear, no need to change the carbon brushes
    • Greater efficiency and thus less battery consumption – More compact motor allows for smaller installation dimensions
  • Plastic roll
  • Tightening torque max.: 60 Nm
  • Sound pressure level: 68 dB(A) Lp A
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity
  • Number of tools: 4

Supplied with:

Replacement Li-ion rechargeable battery ∙ 18 V ∙ 2 Ah 9212-02 ∙ 9212-03
Cordless drill 9230-010

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart