Trucker cap Grey melange onesize

Article no.: 922900009000onesize
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour grey mixture
Type of product Cap

Identification numbers & Classifications

Article number 922900009000onesize
EAN / GTIN 7330509765920
Manufacturer number 922900009000onesize

Description

Version:


Main material
Cotton, polyester

Details
Adjustable with snapback function back
Woven Blåkläder-logo back

Measurements
Measurements 56-60 cm

Description:

  • Classic cap in a fine, mesh material with both trucker and baseball styling
  • The cap has a curved brim, a snapback adjuster and embroidered design with Blåkläder's triple needle stitching, which symbolises the strength of our products and lifetime guarantee of the seams

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart