Cordless impact wrench ∙ Loosening torque maximum [Nm]: 1400 Nm ∙ 3/4 inch (20 mm) square, solid ∙ 3-pieces

Article no.: 9213-1000LB/3
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9213-1000LB/3
Copy
EAN / GTIN 4000896249886
Copy
Manufacturer number 9213-1000LB/3
Copy
L-Number L60140 6834
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Work independently
  • High efficiency thanks to brushless motor
  • 3-piece set ∙ in HAZET L-Boxx 136 and soft foam insert:
    1 cordless impact wrench
    1 quick charger
    1 Li-ion rechargeable battery 18 V, 5 Ah
18 V, 5 Ah
  • Suitable for continuous operation
  • Robust machine housing
  • There are three power stages to choose from for torque acceleration:
    Stage 1 180 Nm at 0 – 400 rpm (0 – 800 impacts/min)
    Stage 2 400 Nm at 0 – 800 rpm (0 – 1600 impacts/min)
    Stage 3 1000 Nm at 0 – 1800 rpm (0 – 2200 impacts/min)
  • Illumination of the work area before the output begins to move
  • Li-ion rechargeable battery with very low self-discharge (only 2%) compared to a standard NiMH rechargeable battery (15 – 25%)
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Battery net weight: 0.66 kg (only sets 9213-1000/3 and 9213-1000/4)
  • Battery charger net weight: 0.66 kg (only sets 9213-1000/3 and 9213-1000/4)
  • Case net weight: 2.15 kg (only sets 9213-1000/3 and 9213-1000/4)
  • Dimensions including rechargeable battery: 278 x 230 x 89.5 mm
  • Including belt clip, attachable on both sides
  • Brushless DC motor (BLDC)
    • Longer service life, less wear, no need to change the carbon brushes
    • High efficiency and hence less battery consumption
    • More compact motor enables smaller dimensions
  • Sound power level: 112 db(A) Lp W
  • Vibration acceleration: 17.80 m/s2
  • Loosening torque (max) determined with screw size M: 24
  • Forward and reverse: multi-stage (right/left)
  • L-Boxx 190 L-136
  • Output: Square, solid 20 mm (3/4 inch)
  • Net weight: 3.7 kg
  • Tightening torque max.: 1000 Nm
  • Maximum loosening torque: 1400 Nm
  • Sound pressure level: 101 dB(A) Lp A
  • Revolutions per minute: 0 – 1800
Do you know – Li-Ion batteries:
  • Do not have any memory effect
  • Consist of cells with 3.6 V each
  • After full charge they have a higher voltage than 3.6 V i.e. 5 cells each 3.6 V = 18 V – but after full charge a peak voltage of up to 20 V is possible
    Attention: For a longer lifetime of the battery please store it charged up to 50 to 80 % only
  • Have an energy density which is twice as high as nickel cadmium batteries, for example
  • Have a nominal voltage three times higher than a nickel metal hydride battery
  • Require multiple complete charging cycles to reach full capacity
  • Number of tools: 3

Supplied with:

Cordless impact wrench 9213-1000
Quick charger 9212-03 ∙ 9212-05

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart