Titanium Tweezers 120 mm

Article no.: 92 23 05
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tweezers

Identification numbers & Classifications

Article number 92 23 05
EAN / GTIN 4003773054726
Manufacturer number 92 23 05
L-Number L70010 1401

Description

Description:

  • Particularly suitable for precision tasks that require corrosion resistance, high strength and low weight
  • The high-quality titanium alloy offers high temperature resistance and very good resistance to corrosion in air, sea and a variety of industrial environments at room temperature
  • For cleaning or chemical processes, use at high temperatures and in biology, medicine or surgery
  • 100 percent anti-magnetic
  • Antibacterial

Feature:

  • Surface: matt finish
  • Finish: straight
  • Tips width (A): 0.3mm
  • Tips width (B): 0.5mm
  • Corrosion-resistant: yes
  • ESD-tested: no
  • VDE tested: no
  • Sectors: Industry electronics
  • Magnetic: non-magnetisable (100%)
  • matt finish

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart