{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Colour selection | RAL 5012, 2000, 3000, 6011, 7005 | |
Width | 600 mm | |
Base length | 1,600 mm | |
Length, extended | 2,500 mm | |
Internal dimension at intake: height | 80 mm | |
Internal dimension at intake: width | 220 mm | |
Fork-lift fork socket pitch | 160 mm | |
Load capacity of the outermost eye | 125 kg | |
maximum load capacity | 1,000 kg | |
Weight | 55 kg | |
Type of product | Load arm |
Article number |
919974 1,6/1
Copy |
|
EAN / GTIN |
4052462012936
Copy |
|
Manufacturer | Bauer GmbH, Eichendorffstrasse 62, 46354 SÜDLOHN, Germany, www.bauer-suedlohn.com |