Overspecs uvex super f OTG CBR65 sv exc.

Article no.: 9169164
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Over-specs

Identification numbers & Classifications

Article number 9169164
EAN / GTIN 4031101728551
Manufacturer number 9169164
L-Number L01660 25

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex super f OTG
  • Product type: Overspecs
  • Frame label - area of application: W 166 FT CE
  • Level of protection: 5-1,4
  • Lens tint: CBR65
  • Lens tint characteristics: Contrast enhancement/Blue light reduction/Signal colour detection
  • Search colour (filter) of lens: Brown
  • Transmission: 65%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT KN CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart