Overspecs uvex Grey, welding shade 5 infradur

Article no.: 9161145
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Welders' safety goggles

Identification numbers & Classifications

Article number 9161145
EAN / GTIN 4031101604152
Manufacturer number 9161145
L-Number L01660 393

Description

Description:


  • Product category: Safety spectacles
  • Product name: uvex 9161
  • Product type: Overspecs
  • Frame label - area of application: W 166 F CE
  • Level of protection: 5
  • Lens tint: Grey, welding shade 5
  • Lens tint characteristics: Perfect colour recognition in accordance with uvex sunlight filters/Signal colour detection
  • Search colour (filter) of lens: Grey
  • Transmission: 2%
  • Bracket material: Plastic
  • Other markings on lens: W 1 FT CE
  • UV protection: UV400
  • Lens material: Polycarbonate (PC)

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart