Ratchet set 2pcs

Article no.: 91336420
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Ratchet

Identification numbers & Classifications

Article number 91336420
EAN / GTIN 4018754321711
Manufacturer number 91336420
L-Number L60010 7447

Description

Description:

  • Proven quality in a double pack! With the STAHLWILLE ratchet set with 1/4″ and 1/2″ drive, you are always well equipped.
  • Of course in premium quality Made in Germany, with ergonomic 2-component handle and clockwise/counterclockwise rotation.
    • Robust, made of high-quality chrome alloy steel – made in Germany, of course
    • Ergonomic. Ergonomically shaped 2-component handle made of impact-resistant, skydrol-resistant plastic
    • without compromise. Secure fit and easy release of the sockets and connecting parts
    • Durable. Wear parts are easily interchangeable with ratchet spare parts kits
    • Comfortable. Easy-to-use shift lever for left/right rotation
    Content 2-part:
    • 1 ratchet, switchable, 2K handle No. 415: 1/4″
    • 1 ratchet, switchable, 2K handle No. 512: 1/2″

Feature:

  • Number of tools: 2
  • Height mm (h): 40 mm
  • Length [mm): 310 mm
  • Weight: 808 g
  • Width mm (b): 90 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart