Replacement lens Clear Anti-fog

Article no.: 9050517
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9050517
EAN / GTIN 4031101059419
Manufacturer number 9050517
L-Number L01660 141

Description

Description:


  • Product category: Replacement lens
  • Level of protection: 2C-1,2
  • Lens tint: Clear
  • Search colour (filter) of lens: Clear
  • Transmission: 91%
  • Other markings on lens: W 1 FN CE
  • UV protection: UV380
  • Lens material: Cellulose acetate (CA)

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart