2-way air blow gun cone set 6-pieces

Article no.: 9040-4/6
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 9040-4/6
Copy
EAN / GTIN 4000896263660
Copy
Manufacturer number 9040-4/6
Copy
L-Number L60330 103568
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Compressed air cleaning of clogged or dirty lines/hoses, e.g. fuel, air conditioning and AdBlue® lines, hydraulic lines, as well as windscreen washer systems and coolants

  • Sealing blowing out of lines, holes, etc.
  • Can be adapted to blow-out pistol 9040-4 and 9040LG-3/2
  • Removing stuck ignition coil connectors (inflating with compressed air)
  • Dismantling pencil-type ignition coils, e.g. on 1.0 l ∙ 1.0 l TSI ∙ TFSI ∙ TGI ∙ GTI ∙ CNG ∙ 1.2 l TSI ∙ 1.4 l-25 ∙ 30 ∙ 35 ∙ 40 ∙ 45 TSI ∙ TFSI ∙ TGI ∙ CNG ∙ GTE ∙ Mild Hybrid ∙ e- Hybrid 1.6 l ∙ 1.6 l SRE ∙ MPI 2.0 l GTI engines
    AUDI A1 ∙ A3 ∙ A4 ∙ A5 ∙ Q2 ∙ Q3
    CUPRA Formentor ∙ León
    SEAT Alhambra ∙ Arona ∙ Ateca ∙ Ibiza ∙ León ∙ Mii ∙ Tarraco ∙ Toledo
    ŠKODA Citigo ∙ Fabia ∙ Kamiq ∙ Karoq ∙ Kodiaq ∙ Octavia ∙ Rapid ∙ Scala ∙ Super ∙ Yeti
    VW Caddy ∙ Golf 6 ∙ 8 → Jetta 4 ∙ 7 → CC ∙ Passat B8 / Polo 5 → 6 ∙ Arteon ∙ Beetle ∙ Taigo ∙ Tiguan ∙ Touran ∙ T-Cross ∙ T-Roc ∙ Up! ∙ Scirocco ∙ Sharan ∙ T7
  • connection thread (outside): 18″ PF 28
    (9.728 mm ⌀ / 0.907 mm pitch)
  • Number of tools: 6

2-way blow gun 9040-4 ∙ 9040-41 ∙ 9040-42/3

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart