Replacement bristle grinder set ∙ green ∙ 2 pieces

Article no.: 9033-11-050/2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pop riveter

Identification numbers & Classifications

Article number 9033-11-050/2
EAN / GTIN 4000896222865
Manufacturer number 9033-11-050/2
L-Number L60140 5114

Description

Description:

Replacement bristle grinder set, green, 2 pieces
For cleaning and gentle deburring
  • Consistent results and cleaning effect throughout the entire service life as no pressure is applied when working
  • Roloc® quick-change system for quick, tool-free assembly
  • Solid plastic brush offset with ceramic grit
  • Adapts to contours and shape of the workpiece
  • Bristle length: approx. 16 mm
  • Max. rpm: 25000
  • Diameter: 50 mm
  • Grain size: 50

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart