Angle drill ∙ Length: 218 mm

Article no.: 9030N-5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drill

Identification numbers & Classifications

Article number 9030N-5
EAN / GTIN 4000896205554
Manufacturer number 9030N-5
L-Number L60140 4268

Description

Description:

  • For working in areas with difficult access
  • Quick-clamping drill chuck
  • Exhaust air is guided through the handle backwards
  • Air connection inlet: Inside thread 12.91 mm (1/4″)
  • Coupler plug: Nominal size 7.2 (included)
  • Hose diameter (recommended): 10 mm
  • Working pressure (bar): 6.3
  • Sound power level: 96 db(A) Lp W
  • Vibration acceleration: 0.50 m/s2
  • Collet chuck: 1 – 10
  • Forward and reverse: single-stage (right/left)
  • Power in watts: 373 Watt
  • Cold insulated handle
  • Dimensions / length: 218 mm
  • Net weight: 1.2 kg
  • Sound pressure level: 85 dB(A) Lp A
  • Revolutions per minute: 1400
  • Air requirement: 113 l/min (1.9 l/sec)

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart