SmartRail ∙ Flexible plastic plug-in rail ∙ 1/2 inch (12.5 mm) square, hollow ∙ 8-pieces ∙ 10 ∙ 13 ∙ 16 ∙ 17 ∙ 18 ∙ 19 ∙ 22 ∙ 24

Article no.: 900-SR/8
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Bit tool

Identification & Classification

Article number 900-SR/8
Copy
EAN / GTIN 4000896245369
Copy
Manufacturer number 900-SR/8
Copy
L-Number L60140 5490
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Magnetic underside ensures grip on all ferrous surfaces, e.g. on tool trolleys, tool walls, machines, lifting platforms and in metal drawers
  • HAZET SmartRail – Developed and produced “Made in Germany”
  • Easy to clean
  • Durable, robust twist lock for a tight fit and instant access
  • More securely fixed when locked: turn socket left to remove
  • Robust metal lug for hanging, e.g. on a hook
  • Mit 12″ square sockets
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Wrench size: ∙ 10 ∙ 13 ∙ 16 ∙ 17 ∙ 18 ∙ 19 ∙ 22 ∙ 24
  • Dimensions / length: 365 mm x 37.4 mm
  • For manual operation
  • Number of tools: 8

Supplied with:

Socket ∙ hexagon 900-10 ∙ 900-13 ∙ 900-16 ∙ 900-17 ∙ 900-18 ∙ 900-19 ∙ 900-22 ∙ 900-24

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart