Resing cup 110/90x55x22,2 mm A 36 STANDARD steel

Article no.: 895669
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 2 pieces
  • Order steps: 2 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tapered cup grinding wheel

Identification numbers & Classifications

Article number 895669
EAN / GTIN 9003178956699
Manufacturer number 895669
L-Number L50150 265

Description

Description:

Tyrolit STANDARD cup wheels achieve very good stock removal rates and lifetime for large area grinding jobs. The cup wheel available for steel is also very suitable for edge grinding, bevelling and grinding welding seams. For tool attachment you can choose between bore design 22, 23 and thread design M14. Please note the operating speed of max. 50 m/s.

Feature:

  • Form: 11BT CONICAL CUP WITH METAL PLATE
  • Specification : W20 / E14 / K45
  • Dimension (D / J x T x H): 110 / 90 x 55 x 22,2 mm
  • Diameter: 110 mm
  • Thickness: 55 mm
  • Drill hole: 22.2 mm
  • Grain size: 36
  • Vs /max: 50 m/s
  • Material suitability: Steel
  • Product line: STANDARD
  • Tool for: Angle grinder

Advantage:

  • Very good stock removal for grinding jobs on large areas
  • Robust and durable
  • Optimum results

Application:

  • For demanding applications on different steel grades
  • For edge grinding, cleaning surfaces, bevelling and grinding welding seams

Recommendation:

  • Grit size 16 and 36 for rough grinding
  • Use special protection for cup wheels
  • Note operating speed of max. 50 m/s

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart