Cover f.920; 922N 680 x 450 x 20mm

Article no.: 89010011
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Abdeckplatte

Identification numbers & Classifications

Article number 89010011
EAN / GTIN 4018754137329
Manufacturer number 89010011
L-Number L60010 4424

Description

Description:

  • oil and skydrol resistant

Feature:

  • for no.: 920; 922N
  • Height mm (h): 20 mm
  • Length [mm): 680 mm
  • Weight: 936 g
  • Width mm (b): 450 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart