Rubber mallet with ash handle, d 65 mm

Article no.: 8826820
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8826820
EAN / GTIN 4010883882682
Manufacturer number 8826820
L-Number L60160 4106

Description

Description:

  • With two flat surfaces
  • With ash handle

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-A]: 60 Shore-A
  • Head length [mm]: 115 mm
  • Head Ø 1 [mm]: 65 mm
  • Magnet [mm]: no
  • Material: Rubber
  • REACH registration available: no
  • Total length [mm]: 340 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart