Rubber mallet

Article no.: 8826070
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8826070
EAN / GTIN 4010883882606
Manufacturer number 8826070
L-Number L60160 5054

Description

Description:

  • Acc. to DIN 5128-90, 90 Shore A
  • With 2 flat surfaces
  • With ash handle

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Hardness [Shore-A]: 90 Shore-A
  • Head length [mm]: 140 mm
  • Head Ø 1 [mm]: 90 mm
  • Magnet [mm]: no
  • Material: Rubber
  • REACH registration available: no
  • Total height [mm]: 85 mm
  • Total length [mm]: 380 mm
  • Total width [mm]: 130 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart