MARTOR STYROPOR BLADE 879 , 10 in transparent pack

Article no.: 879.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Blade

Identification numbers & Classifications

Article number 879.60
EAN / GTIN 4002632918407
Manufacturer number 879.60
L-Number L60170 399

Description

Description:

STYROPOR BLADE NO. 879 from MARTOR is a high-quality blade made of steel with TiN-coating. It is very sharp and has one usable cutting edge. The blade is 109.4 mm long, 17.9 mm wide and 0.50 mm thick.

STYROPOR BLADE NO. 879 is available under order number 879.60 in a transparent pack of 10. The blade can be used in the following MARTOR knives: SECUNORM 380, SECUBASE 383, ­ ARGENTAX CUTTEX 18 MM.
    Ground:
    Standard ground
  • Blade facets:
    Double bevel edge-ground

    Blade characteristics:
    1-cutting edge blade
  • Basic material:
    Steel

Feature:

  • Base material: Steel
  • Blade grinding: Standard ground
  • Blade facets: Double bevel edge-ground
  • No. of cutting edges: 1
  • Cutting edges: 1-cutting edge blade

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart