Flat scraper

Article no.: 8780730
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scrapers

Identification numbers & Classifications

Article number 8780730
EAN / GTIN 4010883878074
Manufacturer number 8780730
L-Number L60160 3260

Description

Description:

  • Working ends polished
  • With wooden handle
  • Flanged blade
  • * not standardised

Feature:

  • 1000 V insulated: no
  • Blade interchangeable: no
  • Blade length: 250 mm
  • Blade shape: Flat
  • Blade thickness: 6,0 mm
  • Blade width: 25.0 mm
  • Material: steel
  • REACH registration available: no
  • Total length [mm]: 365 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart