VDE heavy-duty side-cutters L.160mm Head Chrome-plated

Article no.: 87598120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87598120
EAN / GTIN 4005887006165
Manufacturer number 87598120
L-Number L60010 4649

Description

Description:

  • Suitable for all wires, even piano wire
  • Unit tested at 10,000 V AC for 100% safety according to IEC 60 900, EN 60 900 and VDE 0682/Part 201
  • Approved up to 1,000 V AC and 1,500 V DC
  • Inductively hardened precision cutting edges for all wires – including piano wire
  • Electric steel
  • DIN ISO 5749 A.

Feature:

  • Soft wire (1): 4 mm
  • Head height mm (d): 10 mm
  • Tip width mm (f): 22 mm
  • Jaw length: 25 mm
  • e: 25 mm
  • Piano wire (4): 2,0 mm
  • Hard wire (3): 2,5 mm
  • Medium hard wire (2): 3,4 mm
  • Head: chrome-plated
  • Handles: Multi-component sleeves
  • Alloy: Chrome vanadium steel
  • Height mm (h): 25 mm
  • Length [mm): 160 mm
  • t: 10 mm
  • Weight: 200 g
  • Width mm (b): 55 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart