Drift punch set

Article no.: 8753680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Drift punch

Identification numbers & Classifications

Article number 8753680
EAN / GTIN 4010883875363
Manufacturer number 8753680
L-Number L60160 3719

Description

Description:

  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Design: Through-hardened and tempered over the entire length, impact heads inductively tempered
  • Material: Vanadium steel
  • REACH registration available: no
  • Storage: PVC holder
  • Total height [mm]: 16 mm
  • Total length [mm]: 125 mm
  • Total width [mm]: 78 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart