Double-fulcrum end cutting nippers L.180mm Head

Article no.: 87500010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87500010
EAN / GTIN 4005887374400
Manufacturer number 87500010
L-Number L60010 4095

Description

Description:

  • Suitable for spring wire up to 2000 N/mm² (~ 52 HRC) and special wire
  • Completely forged, with opening spring
  • DIN ISO 5748
  • Cutting width for all dimensions 31 mm

Feature:

  • Cutting capacity 59 HRc: 2.25 mm²
  • Cutting capacity 48 HRc: 2.5 mm²
  • Cutting capacity 40 HRc: 3.0 mm²
  • Cutting capacity 19 HRc: 3.5 mm²
  • Piano wire (4): 2,25 mm
  • Hard wire (3): 2,5 mm
  • Medium hard wire (2): 3,0 mm
  • Soft wire (1): 3,5 mm
  • Height mm (h): 30 mm
  • Length [mm): 180 mm
  • Weight: 430 g
  • Width mm (b): 60 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart