Bolt cutters with interchangeable cutting edges L.760mm max.cutting power 40HRc 9mm²

Article no.: 87439015
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting pliers

Identification numbers & Classifications

Article number 87439015
EAN / GTIN 4005887368805
Manufacturer number 87439015
L-Number L60010 4363

Description

Description:

  • Double life due to two-sided alternating cutting
  • Separation power up to 40 HRc
  • With adjustable knives
  • Limit stop with extra large buffer zone
  • Knife and pipe head made of special steel
  • Drop forged

Feature:

  • Cutting capacity 40 HRc: 9 mm²
  • Cutting capacity 19 HRc: 11 mm²
  • L: 30 ″
  • Length [mm): 760 mm
  • Weight: 4280 g

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart