Splitting chisel with plastic sleeve

Article no.: 8724230
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8724230
EAN / GTIN 4010883872423
Manufacturer number 8724230
L-Number L60160 2018

Description

Description:

  • Forged
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished
  • 104 HS with protective hand guard 108 UNI
  • With plastic handle

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 26,0 mm
  • Design: Forged with plastic handle
  • Material: Vanadium steel
  • Point angle [mm]: 60 °
  • REACH registration available: no
  • Shaft height: 7 mm
  • Shaft width [mm]: 26 mm
  • Total height [mm]: 13 mm
  • Total length [mm]: 240 mm
  • Total width [mm]: 31 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart