Joiners' hammer

Article no.: 8684500
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8684500
EAN / GTIN 4010883868457
Manufacturer number 8684500
L-Number L60160 5414

Description

Description:

With hardened handle protective steel sleeve, tapered collar, fixing plate and wood screw

Feature:

  • Design: French shape
  • Handle material: Ash
  • Total length [mm]: 310 mm
  • Web length [mm]: 25 mm
  • Web width [mm]: 25 mm

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart