Sledge hammer ROTBAND-PLUS

Article no.: 8673300
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8673300
EAN / GTIN 4010883867337
Manufacturer number 8673300
L-Number L60160 4087

Description

Description:

  • Spare handles complete with steel sleeve, tapered collar, fixing plate and wood screw
  • Hickory handle DIN 5112, with additional long and hardened steel sleeve
  • ROTBAND-PLUS handle join, high working safety, long service life, best price-performance ratio

Feature:

  • 1000 V insulated: no
  • Design: Forged hammer head
  • Handle material: Hickory
  • Head lock [metric]: Red ribbon plus
  • head weight [g]: 3000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total height [mm]: 58 mm
  • Total length [mm]: 915 mm
  • Total width [mm]: 160 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart