Wide dome dresser

Article no.: 864D.60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 864D.60
EAN / GTIN 3148516931269
Manufacturer number 864D.60
L-Number L60130 2878

Description

Description:

  • Cross curved striking surface
  • Safety handle mount
  • Fine polished striking surface
  • Hickory handle

Feature:

  • H [mm]: 70
  • L [mm]: 295
  • L1 [mm]: 50
  • L2 [mm]: 30
  • [g]: 320

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart