Engine speed sensor ball-head screwdriver socket ∙ 1/4 inch (6.3 mm) square, hollow ∙ Inside hexagon profile ∙ Size 4 mm

Article no.: 8501KK-4
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket insert

Identification & Classification

Article number 8501KK-4
Copy
EAN / GTIN 4000896157839
Copy
Manufacturer number 8501KK-4
Copy
L-Number L60140 4355
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

Application:
Installation and removal of the engine speed sensor on VW:
1.4 l injection engines (direct injection engine with turbo charger): Golf 5, Golf Plus, Touran, Tiguan, Scirocco, Passat
1.4 l injection engines (direct injection engine with turbo charger and compressor): Golf 6, Golf Plus, Tiguan, Eos, Scirocco, Touran
  • Long design
  • With ball-head
  • Made in Germany
  • Drive: Square, hollow 6.3 mm (1/4 inch)
  • Output: Inside hexagon profile
  • Wrench size: 4 mm
  • Dimensions / length: 80 mm
  • Length l1: 60 mm
  • Net weight: 0.02 kg
  • For manual operation

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart