uvex origin Boots S2 Black Widths 11 Sizes 40

Article no.: 8464940
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Protection class: S2
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Protection class S2
EU shoe size 40
Width 11
Colour black
Type of product Sicherheitsstiefel

Identification numbers & Classifications

Article number 8464940
EAN / GTIN 4031101315140
Manufacturer number 8464940

Description

Description:


  • Product category: Safety shoes
  • Product name: uvex origin
  • Product type: Boots
  • Search colour (filter): Black
  • Protection class: S2
  • Gender: Women/Men
  • Sizes: 40
  • Fastening: Buckle
  • Brand: uvex
  • Toe cap: Steel cap
  • Insole: uvex 3D hydroflex® foam comfortable climatic insole
  • Outer material: Leather
  • Slip resistance: SRC
  • Sole: uvex origin
  • Widths: 11

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart