Heavy duty scissors, 3 mm

Article no.: 841A.3PB
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product General-purpose knife

Identification numbers & Classifications

Article number 841A.3PB
EAN / GTIN 3148519373202
Manufacturer number 841A.3PB
L-Number L60130 10407

Description

Description:

  • High quality product that provides a solution for the following: Cutting electrical wires, stranded wires, cables, conduits, pipes, wires etc.
  • High quality stainless steel blade
  • extremely resilient as blade and handles are each made from one piece of stainless steel

Feature:

  • L [mm]: 160
  • Blade: 40 mm
  • [g]: 150

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart