SwissGrip screwdriver for Torx® screws, with bore in the tip

Article no.: 8400.B 25-120
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8400.B 25-120
EAN / GTIN 7610733066827
Manufacturer number PB 8400.B 25-120
L-Number L60060 1384

Description

Description:

  • SwissGrip screwdrivers (main dimensions marked with an asterisk*)
  • for Torx®-screws
  • with bore in the tip, for screws with and without non-tamper pin
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 120 mm
  • Diameter: 6 mm
  • For metal screws M: 5 mm
  • Full length screwdriver: 225 mm
  • Profile: for Torx® screws with locking pin
  • Torx® hole screw size: 25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart