SwissGrip screwdriver for Torx® screws

Article no.: 8400.40-140
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification numbers & Classifications

Article number 8400.40-140
EAN / GTIN 7610733079285
Manufacturer number PB 8400.40-140
L-Number L60060 1339

Description

Description:

  • SwissGrip screwdrivers
  • for Torx®-screws
  • precise, true-to-size tips, optimal fit in the screw heads
  • convex handle with soft surface, pleasant grip and high torque transmission
  • color coded by screw type, quick identification
  • high-quality materials used, resistant to solvents, oils, acids and salts

  • special alloy based on spring steel, exceptional elasticity coupled with high grade hardening
  • laser-marked serial number, lifetime guarantee

Feature:

  • Blade length: 140 mm
  • Diameter: 8 mm
  • For metal screws M: 8 mm
  • Full length screwdriver: 260 mm
  • Profile: for Torx® screws
  • Torx® screw size: 40
  • Width across flats for hexagonal blades: 13 mm

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart