Pipe Wrench S-Type with fast adjustment plastic coated grey powder-coated 330 mm

Article no.: 83 61 010
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Pipe wrench and water pump pliers

Identification numbers & Classifications

Article number 83 61 010
EAN / GTIN 4003773077602
Manufacturer number 83 61 010
L-Number L70010 1484

Description

Description:

  • Pinch guard prevents operators' fingers being pinched
  • time-saving, precise adjustment of the gripping width directly on the workpiece at the push of a button
  • less effort required due to self-locking action
  • no unintentional shifting of the pliers handles
  • high wear resistance due to the additionally hardened teeth
  • maximum load capability thanks to completely hardened handles
  • Gripping jaws with specially hardened teeth, hardness approx. 56 HRC

Feature:

  • Clamping width: 42mm
  • Capacities for pipes (diameter): Ø 1 5/8in
  • Capacities for pipes (diameter): Ø 42mm
  • Capacities for nuts: 42mm
  • Inner diameter, inches: Ø 1 in
  • Pipe inner dia.: 25mm
  • grey powder-coated
  • plastic coated

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart