Mount. flap wheels 50x10-6x40 mm A120 PREMIUM steel/inox/nf-metals

Article no.: 82125
plus VAT at the current rate Prices plus delivery costs
  • Minimum order quantity 10 pieces
  • Order steps: 10 pieces
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Cutting disc

Identification numbers & Classifications

Article number 82125
EAN / GTIN 8024406005904
Manufacturer number 82125

Description

Description:

The PREMIUM A-P01 C X spindle-mounted flap wheels made of corundum fabric are available in different dimensions and shaft sizes. Continuous wear of the coated abrasive, as well as the constant exposure of new abrasive grit is ensured, due to the radial arrangement of the flaps. As a result, a consistently improved grinding performance is achieved. The high flexibility of the flaps ensures excellent adaptability to irregular profiles and, due to constant ventilation during the machining process, the working surface is only moderately heated. While the flap wheels with 3mm shaft are characterised by their exceptionally small dimensions, the 6mm version represents the most versatile abrasive tool from this product group. Its high durability predestines them for the most diverse applications and materials.

Feature:

  • Form: CLOTH FLAP WHEEL spindle mounted
  • Specification : C X A-P01
  • Dimension (D x T): 50 x 10 mm
  • Diameter: 50 mm
  • Thickness: 10 mm
  • Grain size: 120
  • Vs /max: 50 m/s
  • Material suitability: Steel;Aluminium;Stainless steel
  • Product line: PREMIUM
  • Tool for: Straight grinder

Advantage:

  • Variety of different dimensions and shaft sizes
  • Excellent grinding power and consistent results
  • High flexibility and adaptability
  • Excellent handiness

Application:

  • Finishing, light deburring, cleaning, or preparation for subsequent treatments (chromium plating, nickel plating or painting) on small or hard-to-reach surfaces such as the internal surfaces of pipes, cylinders, moulds, parts of irregular shape
  • Production and maintenance of machinery (chemical, pharmaceutical, medical and food industry), deburring and cleaning moulded parts (automotive industry), metalworking, steel and stainless-steel furniture, moulding, production of tools

Recommendation:

  • Grit size 60 for high stock removal
  • Grit size 80/120 for universal grinding
  • Grit sizes 180 to 320 for fine work
  • Observe maximum RPM

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart